-
101051Leeson Motors, Special Voltage SeriesItem Number101051MFG Item Number101051SeriesSpecial VoltageProduct DescriptionMotor, 0.5HP, 575V, 1725RPM TEFCSpecifications
Specifications Type General Purpose RPM 1,800 RPM Number of Poles 4 Phase 3 Voltage (AC) 575 VAC Nominal Voltage 575 VAC Enclosure Totally Enclosed Fan Cooled Efficiency % 68 % Full Load Current 0.8 A Service Factor 1.15 Composition Steel Bearing Type Ball Model Number C4T17FH3 Overall Length 9.94 " -
101051.00Leeson Motors, Special Voltage SeriesItem Number101051.00MFG Item Number101051.00SeriesSpecial VoltageProduct DescriptionMotor, 0.5HP, 575V, 1725RPM TEFCSpecifications
Specifications Type General Purpose RPM 1,800 RPM Number of Poles 4 Phase 3 Nominal Voltage 575 VAC Enclosure Totally Enclosed Fan Cooled Efficiency % 68 % Full Load Current 0.8 A Service Factor 1.15 Composition Steel Bearing Type Ball Model Number C4T17FH3 Overall Length 9.94 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
102183Leeson Motors, Special Voltage SeriesItem Number102183MFG Item Number102183SeriesSpecial VoltageProduct DescriptionMotor, 0.33HP, 220/380/440V,Specifications
Specifications Type General Purpose Kilowatts 0.25 kW RPM 1,500 RPM Number of Poles 4 Phase 1 Enclosure Totally Enclosed Fan Cooled Full Load Current 65 A Service Factor 1.15 Composition Steel Bearing Type Ball Model Number C4T14FH1 Overall Length 9.69 " -
102183.00Leeson Motors, Special Voltage SeriesItem Number102183.00MFG Item Number102183.00SeriesSpecial VoltageProduct DescriptionMotor, 0.33HP, 220/380/440V,Specifications
Specifications Type General Purpose Kilowatts 0.25 kW RPM 1,500 RPM Number of Poles 4 Phase 1 Enclosure Totally Enclosed Fan Cooled Full Load Current 65 A Service Factor 1.15 Composition Steel Bearing Type Ball Model Number C4T14FH1 Overall Length 9.69 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
102184Leeson Motors, Special Voltage SeriesItem Number102184MFG Item Number102184SeriesSpecial VoltageProduct DescriptionMotor, 0.25HP, 220/380/440V,Specifications
Specifications Type General Purpose Kilowatts 0.18 kW RPM 1,500 RPM Number of Poles 4 Phase 3 Enclosure Totally Enclosed Fan Cooled Mounting Type C-Face Less Base Full Load Current 56 A Service Factor 1.15 Composition Steel Bearing Type Ball Model Number C4T14FC2 Overall Length 9.44 " -
102184.00Leeson Motors, Special Voltage SeriesItem Number102184.00MFG Item Number102184.00SeriesSpecial VoltageProduct DescriptionMotor, 0.25HP, 220/380/440V,Specifications
Specifications Type General Purpose Kilowatts 0.18 kW RPM 1,500 RPM Number of Poles 4 Phase 3 Enclosure Totally Enclosed Fan Cooled Mounting Type C-Face Less Base Full Load Current 56 A Service Factor 1.15 Composition Steel Bearing Type Ball Model Number C4T14FC2 Overall Length 9.44 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
102685Leeson Motors, Special Voltage SeriesItem Number102685MFG Item Number102685SeriesSpecial VoltageProduct DescriptionMotor, 0.25HP, 220/380/440V,Specifications
Specifications Type General Purpose Kilowatts 0.18 kW RPM 1,500 RPM Number of Poles 4 Phase 1 Enclosure Totally Enclosed Fan Cooled Full Load Current 56 A Service Factor 1.15 Composition Steel Bearing Type Ball Model Number C4T14FB4 Overall Length 9.06 " -
102685.00Leeson Motors, Special Voltage SeriesItem Number102685.00MFG Item Number102685.00SeriesSpecial VoltageProduct DescriptionMotor, 0.25HP, 220/380/440V,Specifications
Specifications Type General Purpose Kilowatts 0.18 kW RPM 1,500 RPM Number of Poles 4 Phase 1 Enclosure Totally Enclosed Fan Cooled Full Load Current 56 A Service Factor 1.15 Composition Steel Bearing Type Ball Model Number C4T14FB4 Overall Length 9.06 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
102686Leeson Motors, Special Voltage SeriesItem Number102686MFG Item Number102686SeriesSpecial VoltageProduct DescriptionMotor, 0.33HP, 220/380V, 2850RPMSpecifications
Specifications Type General Purpose Kilowatts 0.25 kW RPM 3,000 RPM Phase 1 Enclosure Totally Enclosed Fan Cooled Full Load Current 60 A Service Factor 1.15 Composition Steel Bearing Type Ball Model Number C4T28FB2 Overall Length 9.93 " -
102686.00Leeson Motors, Special Voltage SeriesItem Number102686.00MFG Item Number102686.00SeriesSpecial VoltageProduct DescriptionMotor, 0.33HP, 220/380V, 2850RPMSpecifications
Specifications Type General Purpose Kilowatts 0.25 kW RPM 3,000 RPM Phase 1 Enclosure Totally Enclosed Fan Cooled Full Load Current 60 A Service Factor 1.15 Composition Steel Bearing Type Ball Model Number C4T28FB2 Overall Length 9.93 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day.